Shop All 3-Phase AC Motors
Baldor-Reliance
Handling Motor, 2 HP, 1755 rpm, 3-Phase
Mfr # VEUHM3558T
Zoro # G8053221
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEUHM3558T
- Zoro # G8053221
- UPC # 781568503737
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/8 in |
Length Less Shaft | 11 3/16 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8 A, 145TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Mounting Position Vertical, Inverter Rated Yes, Motor Shaft Design Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In, Width: 3/8" (1DHJ3)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- BALDOR-RELIANCE Baldor-Reliance .5HP 56C Frame 1800RPM 115/230V ODP, C-Face Rigid, Premium Efficiency (CEL11304)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3556)
- BALDOR-RELIANCE Baldor CFSWDM23933T-E, Food Safe, IP69, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3956M, TEFC, F (CFSWDM23933T-E)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286TC, 1060M, TEFC, F (CEM4104T)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1 (CTM3774T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (L3506)
- LEESON 0.75Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 56C Frame, Tefc (114213.00)
- Baldor-Reliance General Purpose AC Motors