Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 8252W
Zoro # G912748233
product price: $2,709.99
/ea
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards UL/CSA Certified, UR
- Voltage 208-230/460V AC
- HP 3/4
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # 8252W
- Zoro # G912748233
- Country of Origin United States
- Category Bench Grinders
Dimensions
Overall Length | 26 5/8 in |
Manufacturers Warranty Length | 3 yr |
Cord Length | 8 ft |
Shaft Dia. | 3/4 in |
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3000/3600, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 1.5/1.4/0.7 A, Not Applicable Frame, Usable @ 208V Yes, 50/60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.