Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 8107WD
Zoro # G3957062
Free Shipping & Returns
$2,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Standards UL/CSA Certified, UR
- Voltage 115/230V AC
- HP 3/4
- Overall Length 27 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # 8107WD
- Zoro # G3957062
- UPC # 781568127131
- Country of Origin United States
- Category Bench Grinders
Dimensions
Overall Length | 27 7/16 in |
Cord Length | 8 ft |
Shaft Dia. | 3/4 in |
Manufacturers Warranty Length | 3 yr |
Description
Power Tool Motor, Single Phase, 3/4 HP, Nameplate RPM 3600, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 4.8/2.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- DYNABRADE Contact Wheel Assembly, Crown Face, Steel (11352)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 24C 2P BUFFER (333B)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 7307D, 20C 2P GRNDR DELUXE (7307D)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 28C 4P GRNDR W/EXH (1022WD)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 28C 2P BUFFER (410B)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 24M 4P BUFFER (334B)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 332B, 24C 4P BUFFER (332B)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578008)
- Baldor-Reliance Bench Grinders