Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 7307
Zoro # G512748237
product price: $1,848.99
/ea
Free Shipping & Returns
$1,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Standards CSA Certified, UL Listed
- Voltage 115/230V AC
- HP 1/2
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # 7307
- Zoro # G512748237
- Country of Origin United States
- Category Bench Grinders
Dimensions
Cord Length | 8 ft |
Overall Length | 22 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Power Tool Motor |
Phase | Single |
Standards | CSA Certified, UL Listed |
Voltage | 115/230V AC |
HP | 1/2 |
Hz | 60 Hz |
On/Off Switch | Yes |
Voltage Compatibility | 115V AC, 230V AC |
No. of Speeds | 1 |
Includes | 36 Grit Wheel, 60 Grit Wheel, Eye Shield, Power Cord |
Max. Ambient Temp. | 104 Degrees F |
Motor Service Factor | 1 |
Motor Application | Power Tool |
Number of Shafts | 1 |
Full Load Amps | 3.4/1.7 A |
Motor Frame Material | Steel |
Motor Mounting Type | Rigid Base |
Weight | 70 lb |
Nameplate RPM | 3600 |
RPM Range | 3,001-3,600 |
Description
Power Tool Motor, Single Phase, 1/2 HP, Nameplate RPM 3600, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 3.4/1.7 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.