Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 7306D
Zoro # G912748219
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Standards UL/CSA Certified, UR
- Voltage 115/230V AC
- HP 1/2
- Overall Length 27 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # 7306D
- Zoro # G912748219
- Country of Origin United States
- Category Bench Grinders
Dimensions
Overall Length | 27 7/16 in |
Cord Length | 8 ft |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 5/8 in |
Details
Item | Power Tool Motor |
Phase | Single |
Standards | UL/CSA Certified, UR |
Voltage | 115/230V AC |
HP | 1/2 |
Motor Frame Material | Steel |
Voltage Compatibility | 115V AC, 230V AC |
Number of Shafts | 1 |
Max. Ambient Temp. | 104 Degrees F |
RPM Range | 1,701-1,800 |
No. of Speeds | 1 |
Hz | 60 Hz |
Motor Application | Power Tool |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Full Load Amps | 3.8/1.9 A |
Motor Mounting Type | Rigid Base |
On/Off Switch | Yes |
Includes | 36 Grit Wheel, 60 Grit Wheel, Lighted Eyeshield, Power Cord, Tool Tray, Water Pot |
Weight | 84 lb |
Description
Power Tool Motor, Single Phase, 1/2 HP, Nameplate RPM 1800, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 3.8/1.9 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.