Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 712
Zoro # G212748216
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Standards CSA Certified, UL Listed
- Voltage 115V AC
- HP 1/2
- Full Load Amps 3.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # 712
- Zoro # G212748216
- Country of Origin United States
- Category Bench Grinders
Dimensions
Cord Length | 8 ft |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 5/8 in |
Overall Length | 22 7/8 in |
Details
Item | Power Tool Motor |
Phase | Single |
Standards | CSA Certified, UL Listed |
Voltage | 115V AC |
HP | 1/2 |
Full Load Amps | 3.4 A |
Motor Frame Material | Steel |
Motor Service Factor | 1 |
Voltage Compatibility | 115V AC |
Motor Application | Power Tool |
RPM Range | 3,001-3,600 |
No. of Speeds | 1 |
Nameplate RPM | 3600 |
Includes | 36 Grit Wheel, 60 Grit Wheel, Eye Shield |
Hz | 60 Hz |
On/Off Switch | Yes |
Number of Shafts | 1 |
Weight | 45 lb |
Motor Mounting Type | Rigid Base |
Max. Ambient Temp. | 104 Degrees F |
Description
Power Tool Motor, Single Phase, 1/2 HP, Nameplate RPM 3600, No. of Speeds 1, 115V AC Voltage, Full Load Amps 3.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.