Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 500
Zoro # G112748217
product price: $3,801.99
/ea
Free Shipping & Returns
$3,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Standards UL/CSA Certified, UR
- Voltage 115V AC
- HP 1/2
- Max. Ambient Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # 500
- Zoro # G112748217
- Country of Origin United States
- Category Bench Grinders
Dimensions
Overall Length | 27 7/16 in |
Shaft Dia. | 3/4 in |
Details
Item | Power Tool Motor |
Phase | Single |
Standards | UL/CSA Certified, UR |
Voltage | 115V AC |
HP | 1/2 |
Max. Ambient Temp. | 104 Degrees F |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Voltage Compatibility | 115V AC |
Motor Application | Power Tool |
Full Load Amps | 5.0 A |
No. of Speeds | 1 |
Weight | 109 lb |
Hz | 60 Hz |
Motor Mounting Type | Rigid Base |
RPM Range | 3,001-3,600 |
Nameplate RPM | 3600 |
Number of Shafts | 1 |
Motor Service Factor | 1 |
Motor Frame Material | Steel |
Description
Power Tool Motor, Single Phase, 1/2 HP, Nameplate RPM 3600, No. of Speeds 1, 115V AC Voltage, Full Load Amps 5.0 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.