Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 1411W
Zoro # G112748231
product price: $8,977.99
/ea
Free Shipping & Returns
$8,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed, UR
- Voltage 208-230/460V AC
- HP 7 1/2
- Shaft Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # 1411W
- Zoro # G112748231
- Country of Origin United States
- Category Bench Grinders
Dimensions
Shaft Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 41 5/16 in |
Details
Item | Power Tool Motor |
Phase | Three |
Standards | CSA Certified, UL Listed, UR |
Voltage | 208-230/460V AC |
HP | 7 1/2 |
Voltage Compatibility | 208V AC, 230V AC, 460V Ac |
Motor Design | 3-Phase |
Motor Application | Power Tool |
Motor Mounting Type | Rigid Base |
Weight | 380.9 lb |
RPM Range | 1,701-1,800 |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Motor Frame Material | Steel |
Motor Service Factor | 1 |
Max. Ambient Temp. | 104 Degrees F |
Full Load Amps | 18.8 A |
Nameplate RPM | 1500/1800 |
Number of Shafts | 1 |
No. of Speeds | 1 |
Hz | 50/60 Hz |
Usable @ 208V | Yes |
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1500/1800, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 18.8 A, Not Applicable Frame, Usable @ 208V Yes, 50/60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.