Shop All Bench Grinders
Baldor-Reliance
Grinder
Mfr # 105W
Zoro # G412748214
Free Shipping & Returns
$2,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Voltage 575V AC
- HP 1 1/2
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # 105W
- Zoro # G412748214
- Country of Origin United States
- Category Bench Grinders
Dimensions
Shaft Dia. | 7/8 in |
Cord Length | 8 ft |
Manufacturers Warranty Length | 3 yr |
Overall Length | 27 5/8 in |
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1500/1800, No. of Speeds 1, 575V AC Voltage, Full Load Amps 1.1 A, Not Applicable Frame, 50/60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.