Shop All Capacitor-Start & Capacitor-Run AC Motors
Baldor-Reliance
General Purpose Motor, 3/4 HP, 115/230V
Mfr # CEL11307
Zoro # G2109453
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- RPM Range 1,701-1,800
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEL11307
- Zoro # G2109453
- UPC # 781568763001
- Country of Origin United States
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/16 in |
Shaft Length | 1 15/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 1/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN30)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- FASTCAP HOD Handle On Demand (HOD-SINGLE)
- ARMSTRONG 44A93 Capacitor 145-175 Mfd @ (44A93)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT54)
- GOODMAN Cap075450370Rss Cap, 7.5/45 (CAP0754503)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- GOODMAN Cap050400440Rtp Cap, 5/40 (CAP0504004)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- Baldor-Reliance General Purpose AC Motors