Shop All 3-Phase AC Motors
Baldor-Reliance
General Purpose Motor, 230/460V AC, Keyed
Mfr # EM2334T-G
Zoro # G908538855
original price:
$5,059.13
24% off
Free Shipping & Returns
$3,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM2334T-G
- Zoro # G908538855
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 23 3/8 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.0 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Polyurethane rollers, RLT-U15-TPU (RLT-U15-TPU)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH44)
- POWERDRIVE QD Bushing, Series SK, 1-11/16" Bore (SK-1-11/16)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE B 5 HP HP, 184TC Frame, 230/460V Voltage, 1755 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (CEM3663T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VE91)
- Baldor-Reliance 3-Phase AC Motors