Shop All AC Farm Duty Motors
Baldor-Reliance
Farm Duty AC Motor, 1 HP, 1725 rpm, 1-Phase
Mfr # FDL3510M
Zoro # G8052339
original price:
$823.89
9% off
new price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDL3510M
- Zoro # G8052339
- UPC # 781568121870
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 15/16 in |
Length Less Shaft | 11 in |
Manufacturers Warranty Length | 1 yr |
Stud Size | #8-32 x 1-3/8 in |
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.5 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 4 In Bore (2ZB79)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- DAYTON 3L420 V-Belt, 42" Outside Length, 3/8" Top Width, 1 Ribs (3L420)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE7510, 7.5-10 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ (UCLE7510)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- BALDOR-RELIANCE Baldor-Reliance Motor UCM575, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ (UCM575)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- BALDOR-RELIANCE Farm Duty Motor, 1/2 HP, 1725 rpm, 1-Phase (FDL3504M)
- BALDOR-RELIANCE Baldor-Reliance Motor UCME1014, 10-14 AIR OVERHP, 3450RPM, 3PH, 60HZ, 215Z, 3 (UCME1014)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- Baldor-Reliance Definite Purpose Motors