Shop All 3-Phase AC Motors
Baldor-Reliance
Enclosed Motor, 1-1/2 HP, 3480 rpm, 3-Phase
Mfr # CEM3550
Zoro # G8051989
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3550
- Zoro # G8051989
- UPC # 781568422687
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 5/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.9/3.8/4 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- FESTO Standards-Based Cylinder DSNU-25-60-P-A (DSNU-25-60-P-A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, H Series (VHN6-6EM)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F2 (EFM4103T)
- BALDOR-RELIANCE Handling Motor, 3/4 HP, 1750 rpm, 3-Phase (VEUHM3542)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213JM, 3733M, TEFC (EJMM3709T)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (EM4110T-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- Baldor-Reliance 3-Phase AC Motors