Shop All 3-Phase AC Motors
Baldor-Reliance
Enclosed Motor, 1-1/2 HP, 1760 rpm, 3-Phase
Mfr # CEM3554
Zoro # G8051928
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3554
- Zoro # G8051928
- UPC # 781568422755
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 3/8 in |
Overall Length | 13 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.3/4.6/4.64 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male Pipe (5404-16-16)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3768T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2538T, 40HP, 3540RPM, 3PH, 60HZ, 286TS, 4054M, OPSB, F (EM2538T)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 460V Voltage (ECP4110T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- Baldor-Reliance 3-Phase AC Motors