Shop All 3-Phase AC Motors
Baldor-Reliance
Enclosed AC Motor, 1 HP, 3450 rpm, 3-Phase
Mfr # CEM3545
Zoro # G8051919
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3545
- Zoro # G8051919
- UPC # 781568422694
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 5/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.4/2.8/3 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC THROTTLE KIT (8940175334)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- CONTROL DEVICES Valve, Check, 3/4 In (IC75)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (XT3104T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284TC, 1046M, TEFC, F (CEM4103T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 3,450 Nameplate RPM (L3608TM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VL3507)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 575V AC Voltage, 1800 Nameplate RPM (00158ET3H145T-W22)
- Baldor-Reliance 3-Phase AC Motors