Shop All AC Farm Duty Motors
Baldor-Reliance
Drive Motor, 1 HP, 1725 rpm, 1-Phase, 60 Hz
Mfr # ANFL3510M
Zoro # G8051806
product price: $933.76
/ea
Free Shipping & Returns
$933.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ANFL3510M
- Zoro # G8051806
- UPC # 781568122068
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Overall Length | 13 9/16 in |
Length Less Shaft | 11 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Stud Size | None |
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.5 A, 56YZ Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UCT1152)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- BALDOR-RELIANCE Farm Duty Motor, 3/4 HP, 1725 rpm, 1-Phase (FDL3507M)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE570, 5-7 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ, 36 (UCLE570)
- BALDOR-RELIANCE Baldor-Reliance Motor UCME1014, 10-14 AIR OVERHP, 3450RPM, 3PH, 60HZ, 215Z, 3 (UCME1014)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514M)
- BALDOR-RELIANCE Baldor-Reliance Motor GDL1610T, 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF (GDL1610T)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame (6K313)
- Baldor-Reliance AC Farm Duty Motors