Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start/Run General Purpose Motor, 1/8 HP, 115/230V AC Voltage, 42 Frame
Mfr # L3353
Zoro # G9888719
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/8
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3353
- Zoro # G9888719
- UPC # 781568100035
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 8 7/16 in |
Shaft Length | 1 1/8 in |
Shaft Dia. | 3/8 in |
Overall Length | 9 9/16 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/8 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.1/1.55 A, 42 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.4, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- NSK 90Mm 25Mm Linear Guide (LAH25EM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- BALDOR-RELIANCE Baldor-Reliance Motor L3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3532L, TEFC, F1, N (L3510-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- BALDOR-RELIANCE Baldor-Reliance Motor L3507-50, .75HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3524L, TEF (L3507-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- MARATHON MOTORS Marathon Motors, G573, 056C17F5323, 1HP-3/4HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC (G573)
- Baldor-Reliance General Purpose AC Motors