Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame
Mfr # L3514A
Zoro # G8280422
product price: $903.04
/ea
Free Shipping & Returns
$903.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3514A
- Zoro # G8280422
- UPC # 781568100554
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 11 15/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 13/16 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16/8 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S2M, 10 x 448mm PL, T224 (100-S2M-448)
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L1318T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- BALDOR-RELIANCE Baldor-Reliance Motor CL3711T, 10HP, 3450RPM, 1PH, 60HZ, 215TC, 3744LC, TEFC (CL3711T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3501)
- BALDOR-RELIANCE Baldor-Reliance Motor L1304-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3424L, OPEN (L1304-50)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- Baldor-Reliance Capacitor Start AC Motors