Shop All Capacitor Start AC Motors
Baldor-Reliance
Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143TC Frame
Mfr # VL3513T
Zoro # G7940746
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1 1/2
- Voltage 115/230V AC
- Frame 143TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VL3513T
- Zoro # G7940746
- UPC # 781568109144
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Overall Length | 13 5/16 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 11 1/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.0/8.0 A, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- SKF SKF-6204 2Z C3 HT51, Single Row Ball Brgs, 6204 2Z C3 HT51 (6204 2Z C3 HT51)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40B19F-1 1/4)
- BALDOR-RELIANCE Baldor-Reliance Motor L3510M, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3524L, TEFC, F (L3510M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- BALDOR-RELIANCE Baldor-Reliance Motor L3507-50, .75HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3524L, TEF (L3507-50)
- BALDOR-RELIANCE Baldor-Reliance Motor L1512T, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3737LC, OPSB, F (L1512T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3513)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- Baldor-Reliance General Purpose AC Motors