Shop All 3-Phase AC Motors
Baldor-Reliance
Capacitor-Start General Purpose Motor, 0.08 HP, 42 Frame, 115V AC, 230V AC Voltage
Mfr # L3351
Zoro # G7065445
product price: $336.00
/ea
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 0.08
- RPM Range 1,701-1,800
- Voltage 115V AC, 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3351
- Zoro # G7065445
- UPC # 781568100011
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3/8 in |
Overall Length | 9 9/16 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 0.08 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 230V AC, Full Load Amps 1/1.15/2 A, 42 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.4, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- CLIMAX METAL PRODUCTS MISCC-50-50-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway (MISCC-50-50-KW)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 43.9 in L Outside (B41R)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4107T, 25HP, 3530RPM, 3PH, 60HZ, 284TSC, 0950M, TEFC (CEM4107T)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 20 HP, 230/460 V, 1765 RPM, OPSB, 256T Frame (EM2515T-G)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3611T)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- Baldor-Reliance 3-Phase AC Motors