Shop All 3-Phase AC Motors
Baldor-Reliance
Capacitor-Start Fan Motor, 1/2 HP, 56Z Frame, 115V AC, 230V AC Voltage, 1,100 Nameplate RPM
Mfr # CHC3525A
Zoro # G7143775
product price: $656.64
/ea
Free Shipping & Returns
$656.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Resilient Base
- HP 1/2
- RPM Range 0-1,100
- Voltage 115V AC, 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CHC3525A
- Zoro # G7143775
- UPC # 781568121450
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 3 in |
Overall Length | 13 1/2 in |
Description
Fan Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 115V AC, 230V AC, Full Load Amps 2.6/5.2 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation CCW, Motor Mounting Type Resilient Base, Inverter Rated No, Motor Shaft Design Standard, Part Winding Start Capable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Conductive In.Y In. Adaptor (31968)
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934012)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- DAYTON 3VX1120 Cogged V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (2L403)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEFC, F1 (VEM3661T-5)
- BALDOR-RELIANCE B 1.5 HP HP, 145T Frame, 230/460V Voltage, 1755 Nameplate RPM (EM3154T-G)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (CTM2333T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3542, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (VM3542)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3771T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1750rpm, 56C, TEFC F1 (CDP3436)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2538T, 40HP, 3540RPM, 3PH, 60HZ, 286TS, 4054M, OPSB, F (EM2538T)
- Baldor-Reliance General Purpose AC Motors