Shop All Unit Bearing Motors
Baldor-Reliance
Brake AC Motor, 2 HP, 1755 rpm, 3-Phase
Mfr # VEBM3558T-D
Zoro # G8053048
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Conveyors; Unit Handling; Baggage Handling; Paclaging Equipment; Door Operators; Elevators; Hoists
- HP 2
- RPM Range 1,701-1,800
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3558T-D
- Zoro # G8053048
- UPC # 781568541937
- Country of Origin United States
- Category Unit Bearing Motors
Dimensions
Overall Length | 17 3/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 15 1/16 in |
Shaft Length | 2 3/25 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, 2.8 A Full Load Amps, 145TC Frame, Usable @ 208V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Vertical, Inverter Rated Yes, Brake Rating 10 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Service Kit for Model 18N (JCM30347)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPF-650)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3VX400)
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- UNITRONIX EC Motor, Zero Zone 63-0622,1600 RPM, 115V (UTBCJ1601ECH)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL60EM2)
- SUPCO Unit Bearing Motor, Alum, 4W, 120V, CCW (SM5212)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ5)
- Baldor-Reliance HVAC Motors