Shop All Unit Bearing Motors
Baldor-Reliance
Brake AC Motor, 1 HP, 1760 rpm, 3-Phase
Mfr # VEBM3546T-D
Zoro # G8052987
product price: $1,638.15
/ea
Free Shipping & Returns
$1,638.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Conveyors; Unit Handling; Machine Tools; Door Operators; Speed Reducers; Packaging Equipment
- HP 1
- RPM Range 1,701-1,800
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3546T-D
- Zoro # G8052987
- UPC # 781568542200
- Country of Origin United States
- Category Unit Bearing Motors
Dimensions
Length Less Shaft | 17 1/16 in |
Shaft Length | 2 3/25 in |
Shaft Dia. | 7/8 in |
Overall Length | 19 3/16 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, 1.6 A Full Load Amps, 143TC Frame, Usable @ 208V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Vertical, Inverter Rated Yes, Brake Rating 6 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- SUPCO Cast Unit Bearing Motor, 35W, 120V, CCW (SM352)
- FASCO Unit Bearing Motor, 1/150 HP, CW, 115V (UB594)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFJ1)
- Baldor-Reliance Unit Bearing Motors