Shop All Belt Sanders
Baldor-Reliance
Belt sander
Mfr # 2048-151D
Zoro # G412751108
Free Shipping & Returns
$4,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Voltage 115/230V AC
- Phase Single
- Hz 60 Hz
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # 2048-151D
- Zoro # G412751108
- Country of Origin United States
- Category Belt Sanders
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 26 1/2 in |
Details
Item | Power Tool Motor |
HP | 1 1/2 |
Voltage | 115/230V AC |
Phase | Single |
Hz | 60 Hz |
Motor Service Factor | 1 |
Motor Application | Power Tool |
Frame | 143L |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Max. Ambient Temp. | 104 Degrees F |
Motor Frame Material | Steel |
On/Off Switch | Yes |
Nameplate RPM | 3450 |
RPM Range | 3,001-3,600 |
Weight | 88 lb |
Includes | Power Cord |
Standards | UL/CSA Certified, UR |
Voltage Compatibility | 115V AC, 230V AC |
Motor Mounting Type | Rigid Base |
No. of Speeds | 1 |
Full Load Amps | 15/7.5 A |
Description
Power Tool Motor, Single Phase, 1 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15/7.5 A, 143L Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.