Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor VFSWDM3543-E, Food Safe, IP69, .75HP, 1160RPM, 3PH, 60HZ, 56C, 3530M, TENV, F1
Mfr # VFSWDM3543-E
Zoro # G804933952
product price: $3,278.99
/ea
Free Shipping & Returns
$3,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VFSWDM3543-E
- Zoro # G804933952
- UPC # 781568857038
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor vfswdm3543-e, food safe, ip69, .75hp, 1160rpm, 3ph, 60hz, 56c, 3530m, tenv, f1 baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- BOSTON GEAR SS, SetscrewLock, 1-7/16Bore (SSUC207-23)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 208-230/460V Voltage, 1770 Nameplate RPM (XT3074T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3665T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (EM3211T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4110T-5, 40 HP, 1775 RPM, 324T Frame, Foot Mount, TEFC, 575 Volts (EM4110T-5)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- WEG Motor 25 Hp, 900 Rpm, Tefc, 324/6T Frame, 230/460 Volts (02509ET3E326T-W22)
- Baldor-Reliance General Purpose AC Motors