Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor VFSFWDM3546-E, Food Safe, IP69, 1HP, 1760RPM, 3PH, 60HZ, 56C, 3522M, TEFC, F1, N
Mfr # VFSFWDM3546-E
Zoro # G804933945
product price: $3,455.99
/ea
Free Shipping & Returns
$3,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VFSFWDM3546-E
- Zoro # G804933945
- UPC # 781568856451
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor vfsfwdm3546-e, food safe, ip69, 1hp, 1760rpm, 3ph, 60hz, 56c, 3522m, tefc, f1, n baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 125 PSI (H0-30-1)
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM3311T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145JM, 3532M, OPEN, F1 (VEJMM3157T)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (M3454)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3768T)
- BALDOR-RELIANCE Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase (CEWDM3559T)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- Baldor-Reliance General Purpose AC Motors