Shop All AC Metric Three Phase Motors
Baldor-Reliance
Baldor-Reliance Severe Duty Motor, , 3 PH, 15 HP, 460 V, 1765 RPM, TEFC, 254T Frame
Mfr # ECP82333T-4
Zoro # G708642738
product price: $4,951.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,951.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP82333T-4
- Zoro # G708642738
- UPC # 781568196601
- Country of Origin United States
- Category AC Metric Three Phase Motors
Description
Baldor-reliance severe duty motor, ecp82333t-4, 3 ph, 15 hp, 460 v, 1765 rpm, tefc, 254t frame severe duty motors are available from 1 hp to 700 hp. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants. features designed and manufactured and tested to exceed the ieee 841-1994 standards for severe duty tefc induction motors premium efficiency copper windings using baldor-reliance isr inverter spike resistant magnet wire comply with cee efficiency guidelines inpro seal on fan and drive end shaft extensions 2-part yellow epoxy oxide primer inside & outside gray epoxy paint and corrosion resistant hardware reduced noise, vibration and mechanical tolerances final test and vibration results shipped with motor applications typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-31)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171525, Return Line, 10 micron, Outside-In (MF0062279)
- JET-LUBE Dielectric Grease, Silicone Compnd, 5.3 Oz. (73560)
- FESTO Vacuum Suction Cup ESV-20-BS (ESV-20-BS)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3665T, 5HP, 1750RPM, 3PH, 60HZ, L184T, TEFC, FOOT (ECP3665T)
- BALDOR-RELIANCE Baldor-Reliance Motor, 10/2.5HP, 1725/850RPM, 3PH, 60HZ, 215T, 3756M (M1760T)
- BALDOR-RELIANCE Baldor-Reliance Motor M1206T, 2/.5HP, 1725/850RPM, 3PH, 60HZ, 145T, 3528M, O (M1206T)
- BALDOR-RELIANCE Baldor-Reliance Motor M1508T, 5/2.5HP, 1725/850RPM, 3PH, 60HZ, 215T, 3744M (M1508T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3661T, 3HP, 1760RPM, 3PH, 60HZ, L182T, TEFC, FOOT (ECP3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4316T-4, 75HP, 1780RPM, 3PH, 60HZ, 365T, TEFC, FOOT (ECP4316T-4)
- MARATHON MOTORS Metric Motor, 1 1/2 HP, 1,175 RPM, 230/460V (TCA1P13AE211GAA009)
- Baldor-Reliance AC Metric Three Phase Motors