Shop All Vector Motors
Baldor-Reliance
Baldor-Reliance Motor ZDNM2238T, 10HP, 1770RPM, 3PH, 60HZ, 256TC, 0948M, TENV, F
Mfr # ZDNM2238T
Zoro # G604934463
product price: $8,952.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$8,952.99
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
- Brand Baldor-Reliance
- MFR # ZDNM2238T
- Zoro # G604934463
- UPC # 781568156643
- Country of Origin United States
- Category Vector Motors
Description
Baldor-reliance motor, 10hp,1770rpm,3ph,60hz,256tc,0948m,tenv,f features: full torque at zero speed 1000:1 constant torque range totally enclosed non ventilated (tenv) or totally enclosed blower cooled (tebc) 1/3 thru 500 horsepower cast iron construction c-face with base 143tc thru 449tc base mount only in frames 5007l-5009l class h insulated isr (inverter spike resistant) magnet wire meets nema mg 1, part 31 typical applications: test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.
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
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- DAYTON AC Gearmotor, 322.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z386)
- CONTINENTAL CONTITECH 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (5VX470)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 5Hp, 1450Rpm, 3Ph, 50Hz, 184T, 3646M, Tefc, F1 (EM3615T-57)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- Baldor-Reliance Vector Motors