Shop All Vector Motors
Baldor-Reliance
Baldor-Reliance Motor ZDM3667T, 1.5HP, 1160RPM, 3PH, 60HZ, 182TC, 0632M, TEBC
Mfr # ZDM3667T
Zoro # G604934364
product price: $6,584.99
/ea
Free Shipping & Returns
$6,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDM3667T
- Zoro # G604934364
- UPC # 781568156391
- Country of Origin United States
- Category Vector Motors
Description
Baldor-reliance motor, 1.5hp,1160rpm,3ph,60hz,182tc,0632m,tebc features: full torque at zero speed 1000:1 constant torque range totally enclosed non ventilated (tenv) or totally enclosed blower cooled (tebc) 1/3 thru 500 horsepower cast iron construction c-face with base 143tc thru 449tc base mount only in frames 5007l-5009l class h insulated isr (inverter spike resistant) magnet wire meets nema mg 1, part 31 typical applications: test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0001)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- Baldor-Reliance Definite Purpose Motors