Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor WCL1511T, 10HP, 3450RPM, 1PH, 60HZ, 215TCZ, 3740L, OPEN
Mfr # WCL1511T
Zoro # G604949979
product price: $4,809.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,809.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # WCL1511T
- Zoro # G604949979
- UPC # 781568114827
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 10hp,3450rpm,1ph,60hz,215tcz,3740l,open features: heavy gauge steel frame construction corrosion resistant finish ball bearings suitable for mounting in any position typical applications: many pumping systems where only single phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BSB-081218 Bronze Sleeve Bearing 3 Pack (BSB-081218X3)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75NSR02.00)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI-A (LFR-1/2-D-5M-MIDI-A)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 NSL)
- BALDOR-RELIANCE Baldor-Reliance Motor CL3711T, 10HP, 3450RPM, 1PH, 60HZ, 215TC, 3744LC, TEFC (CL3711T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3406)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3450 Nameplate RPM (VL3515T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3515)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame (6K825)
- Baldor-Reliance General Purpose AC Motors