Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor WCL1409T, 5HP, 3450RPM, 1PH, 60HZ, 184TCZ, 3634L, OPEN, F
Mfr # WCL1409T
Zoro # G504949932
product price: $3,087.99
/ea
Free Shipping & Returns
$3,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # WCL1409T
- Zoro # G504949932
- UPC # 781568114780
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 5hp,3450rpm,1ph,60hz,184tcz,3634l,open,f features: heavy gauge steel frame construction corrosion resistant finish ball bearings suitable for mounting in any position typical applications: many pumping systems where only single phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- CLIMAX METAL PRODUCTS RC-062-4H@90 Set Screw Coupling (RC-062-4H@90)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting (5TEA7)
- BALDOR-RELIANCE Baldor-Reliance Motor L1304-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3424L, OPEN (L1304-50)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 215T Frame (L3710T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182TC Frame, 3450 Nameplate RPM (VL3606T)
- BALDOR-RELIANCE 2Hp, 1740Rpm, 1Ph, 60Hz, 145Tc, 3535Lc, Tefc, F (CL3516TM)
- BALDOR-RELIANCE Baldor-Reliance Motor L3609T-50, 3HP, 1425RPM, 1PH, 50HZ, 184T, 3646LC, TEFC, F1 (L3609T-50)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1/8 HP, 115/230V AC Voltage, 42 Frame (L3353)
- DAYTON Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K055)
- Baldor-Reliance General Purpose AC Motors