Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor WCL1408T, 3HP, 1725RPM, 1PH, 60HZ, 184TCZ, 3634LC, OPEN
Mfr # WCL1408T
Zoro # G304949880
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # WCL1408T
- Zoro # G304949880
- UPC # 781568114773
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 3hp,1725rpm,1ph,60hz,184tcz,3634lc,open features: heavy gauge steel frame construction corrosion resistant finish ball bearings suitable for mounting in any position typical applications: many pumping systems where only single phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BESTORQ B92 V Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (B92)
- KOYO Needle Roller Brg, 2420, 1 1/2in Bore, Open (B-2420)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184TC Frame, 1725 Nameplate RPM (VL1408T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3504)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 230V AC Voltage, 215T Frame, 1725 Nameplate RPM (L1512T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119169.00)
- Baldor-Reliance General Purpose AC Motors