Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor VSSWDM3541, .75HP, 3450RPM, 3PH, 60HZ, 56C, 3518M, TENV, F1
Mfr # VSSWDM3541
Zoro # G504933931
product price: $2,576.99
/ea
Free Shipping & Returns
$2,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VSSWDM3541
- Zoro # G504933931
- UPC # 781568555538
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .75hp,3450rpm,3ph,60hz,56c,3518m,tenv,f1 features: all external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base moisture resistant 200c isr (inverter spike resistant) magnet wire four condensate drains in each endplate enplate rabbets sealed and conduit box gasketed lip seals especially effective in highly corrosive environments where paint or other finishes do not hold up. typical applications: food processing, packaging, outdoor and highly corrosive environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7883, Pressure Line, 10 micron, Outside-In (MF0060202)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3158T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (CEM3710T)
- BALDOR-RELIANCE Enclosed Motor, 1-1/2 HP, 1760 rpm, 3-Phase (CEM3554)
- BALDOR-RELIANCE Motor, 1-1/2 HP, 1755 rpm, 3-Phase (EM3154T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (EM3709T)
- BALDOR-RELIANCE A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM (EM4104T-BG)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31LH36)
- Baldor-Reliance General Purpose AC Motors