Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor VSSFWDM3542, .75HP, 1750RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1
Mfr # VSSFWDM3542
Zoro # G204933873
product price: $2,693.99
/ea
Free Shipping & Returns
$2,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VSSFWDM3542
- Zoro # G204933873
- UPC # 781568502723
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .75hp,1750rpm,3ph,60hz,56c,3524m,tefc,f1 features: all external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base moisture resistant 200c isr (inverter spike resistant) magnet wire four condensate drains in each endplate enplate rabbets sealed and conduit box gasketed lip seals especially effective in highly corrosive environments where paint or other finishes do not hold up. typical applications: food processing, packaging, outdoor and highly corrosive environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- GATES SPC4000 Metric V-Belt, 4000mm Outside Length, 22mm Top Width, 1 Ribs (SPC4000)
- GATES C5E Hydraulic Coupling (G35210-1010)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.50" OD (5V855)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM4102T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (EM3584T)
- BALDOR-RELIANCE Baldor-Reliance Motor VNM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TENV, F1 (VNM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546T)
- CENTURY MOTORS 1/5HP 115V 1050RPM 42Y Motor (BL6413)
- Baldor-Reliance General Purpose AC Motors