Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor VNM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TENV, F1
Mfr # VNM3538
Zoro # G804934041
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VNM3538
- Zoro # G804934041
- UPC # 781568109564
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .5hp,1725rpm,3ph,60hz,56c,3416m,tenv,f1 features: ball bearings locked drive end bearing heavy gauge steel frame typical applications: pumps, fans, conveyors, machine tools, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- KRYLON Sprayon LU210 Food Grade Silicone Lube, Size: 16 oz - Net Wt 10 oz (SC0210000)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In. (13X535)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC150-0500)
- BALDOR-RELIANCE Baldor-Reliance Motor ECTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1 (ECTM3774T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (VEM3774T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3545)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EFM3218T)
- BALDOR-RELIANCE Motor, 7.5HP, 1160 rpm, 3PH, 60Hz, 254T, TEAO (CTM2276T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3702T, 2HP, 855RPM, 3PH, 60HZ, 213T, 3724M, TEAO, F1, N (AOM3702T)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- Baldor-Reliance 3-Phase AC Motors