Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor VL3609T, 3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC, TEFC, F
Mfr # VL3609T
Zoro # G704935988
product price: $2,682.99
/ea
Free Shipping & Returns
$2,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VL3609T
- Zoro # G704935988
- UPC # 781568109229
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 3hp,1725rpm,1ph,60hz,184tc,3634lc,tefc,f features: pressure cast aluminum end plates with ribbed design for rigidity ball bearings locked drive end bearing heavy gauge steel frame typical applications: pumps, fans, conveyors, machine tools, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU57)
- CHICAGO PNEUMATIC Socket Ret Ring (CA092093)
- SKF SKF-6207 2Z C3, Single Row Ball Brgs, 6207 2Z C3 (6207 2Z C3)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3,450 Nameplate RPM (L3515T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- BALDOR-RELIANCE Baldor-Reliance Motor L3503-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3420L, TEFC (L3503-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1408T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (L3502)
- DAYTON Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 184 Frame, 1,750 Nameplate RPM (5K481)
- Baldor-Reliance Capacitor Start AC Motors