Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor RM3108A, .5HP, 1725RPM, 3PH, 60HZ, 56H, 3416M, OPEN, F1
Mfr # RM3108A
Zoro # G205129947
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # RM3108A
- Zoro # G205129947
- UPC # 781568120958
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .5hp,1725rpm,3ph,60hz,56h,3416m,open,f1 features: heavy gauge steel base ball bearings automatic thermal overload suitable for mounting in any position dynamically balanced rotors for reduced vibration and quiet operation typical applications: heating, ventilation and air conditioning blower and fan motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B58 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (6X998)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (1L647)
- COILHOSE PNEUMATICS 1/4" Industrial Composite Coupler 1/4" MPT (152C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- BALDOR-RELIANCE Baldor-Reliance 50 Hertz Motor, M3112-57, 3 PH, 0.75 HP, 1425 IP23 RPM, 230/400 Volts, OPEN, 56 Frame (M3112-57)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,765 Nameplate RPM (EM2515T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3771T-5, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F (CEM3771T-5)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (VWDL3504)
- WEG WEG - 00718ET3E213T-W22S, MOTOR 7.5HP 4P 213T WFF2 TEFC-NEMA Pr (00718ET3E213T-W22S)
- Baldor-Reliance 3-Phase AC Motors