Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor M3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56, 3420M, TEFC, F1
Mfr # M3542-5
Zoro # G804934058
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # M3542-5
- Zoro # G804934058
- UPC # 781568117521
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .75hp,1725rpm,3ph,60hz,56,3420m,tefc,f1 features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 2Z C3, Single Row Ball Brgs, 6209 2Z C3 (6209 2Z C3)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- DIXON Air King Hose, End, 1" (GAM11)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3708T-5, 5HP, 1155RPM, 3PH, 60HZ, 215T, 3737M, TEFC, F1 (EM3708T-5)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (CWDM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV (CEWDM3554T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555T)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- Baldor-Reliance 3-Phase AC Motors