Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3711T, 10HP, 3450RPM, 1PH, 60HZ, 215T, 3744LC, TEFC, F
Mfr # L3711T
Zoro # G304937108
product price: $3,984.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,984.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3711T
- Zoro # G304937108
- UPC # 781568100899
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 10hp,3450rpm,1ph,60hz,215t,3744lc,tefc,f features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934009)
- SPEEDAIRE Swivel Assembly (42PC74)
- BALDOR-RELIANCE Baldor-Reliance Motor L1512T, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3737LC, OPSB, F (L1512T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (CL3405)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame, 1,140 Nameplate RPM (L3505)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11318)
- BALDOR-RELIANCE Baldor-Reliance Motor L3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3532L, TEFC, F1, N (L3510-50)
- Baldor-Reliance General Purpose AC Motors