Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3708TM, 5HP, 1725RPM, 1PH, 60HZ, 213T, 3744LC, TEFC, F1
Mfr # L3708TM
Zoro # G404936124
product price: $2,706.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,706.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3708TM
- Zoro # G404936124
- UPC # 781568100844
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 5hp,1725rpm,1ph,60hz,213t,3744lc,tefc,f1 features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Female NPT (MP211700AV)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- DYNABRADE Ball Bearing (54537)
- BALDOR-RELIANCE Baldor-Reliance Motor L3507-50, .75HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3524L, TEF (L3507-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1408T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3501)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 215 Frame, 1725 Nameplate RPM (L3705)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1725 Nameplate RPM (L1508T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 1,725 Nameplate RPM (L1322TM)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (30PT42)
- Baldor-Reliance Capacitor Start AC Motors