Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3613T, 1.5HP, 1140RPM, 1PH, 60HZ, 184T, 3634LC, TEFC
Mfr # L3613T
Zoro # G704936091
product price: $3,253.99
/ea
Free Shipping & Returns
$3,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3613T
- Zoro # G704936091
- UPC # 781568100615
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 1.5hp,1140rpm,1ph,60hz,184t,3634lc,tefc features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank (190953)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- GAST Repair Kit Roc-Twin 56Fr Sp K263 (K263)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 1,725 Nameplate RPM (L1322TM)
- BALDOR-RELIANCE Baldor-Reliance Motor L1304-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3424L, OPEN (L1304-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510A)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3450 Nameplate RPM (L3608T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501M)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG4)
- Baldor-Reliance General Purpose AC Motors