Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3516T, 2HP, 1725RPM, 1PH, 60HZ, 145T, 3535LC, TEFC, F1
Mfr # L3516T
Zoro # G504936093
product price: $1,936.99
/ea
Free Shipping & Returns
$1,936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3516T
- Zoro # G504936093
- UPC # 781568465745
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 2hp,1725rpm,1ph,60hz,145t,3535lc,tefc,f1 features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 62/28 2RS1, Single Row Ball Bearings (62/28 2RS1)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80352)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, Straight (2083-2-2S)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (VL1322T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (L3408)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L3510T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 1725 Nameplate RPM (L3516T)
- BALDOR-RELIANCE Baldor-Reliance Motor L1430T, 5HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, ODTF, F1 (L1430T)
- BALDOR-RELIANCE Baldor-Reliance Motor L1512T, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3737LC, OPSB, F (L1512T)
- MARATHON General Puprose Motor 5 HP, 1800 RPM, 230/460 V & 50HZ 190/380 V, 182T Frame (GT1513)
- Baldor-Reliance General Purpose AC Motors