Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3515, 2HP, 3450RPM, 1PH, 60HZ, 56/56H, 3535L, TEFC, F
Mfr # L3515
Zoro # G504937090
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3515
- Zoro # G504937090
- UPC # 781568100639
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 2hp,3450rpm,1ph,60hz,56/56h,3535l,tefc,f features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt 1/2 X 35 (954-0101A)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 2-3/8 KWY 5/8X5/16)
- BALDOR-RELIANCE Baldor-Reliance Motor L1304-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3424L, OPEN (L1304-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3501)
- BALDOR-RELIANCE Baldor-Reliance Motor WCL1408T, 3HP, 1725RPM, 1PH, 60HZ, 184TCZ, 3634LC, OPEN (WCL1408T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3509)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3403)
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- Baldor-Reliance Capacitor Start AC Motors