Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3514M, 1.5HP, 1725RPM, 1PH, 60HZ, 56/56H, 3532LC, TEF
Mfr # L3514M
Zoro # G204937123
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3514M
- Zoro # G204937123
- UPC # 781568100547
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 1.5hp,1725rpm,1ph,60hz,56/56h,3532lc,tef features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- POWERFLITE AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44-2)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182TC Frame, 3450 Nameplate RPM (VL1406T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (VL1322T)
- BALDOR-RELIANCE Baldor-Reliance Motor L3608T, 5HP, 3450RPM, 1PH, 60HZ, 184T, 3640LC, TEFC, F1 (L3608T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504A)
- BALDOR-RELIANCE Baldor-Reliance Motor L1177T, 15HP, 1760RPM, 1PH, 60HZ, 254T, 0956LC, TEFC, F (L1177T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- Baldor-Reliance Capacitor Start AC Motors