Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3514A, 1.5HP, 1725RPM, 1PH, 60HZ, 56/56H, 3532LC, TEF
Mfr # L3514A
Zoro # G404937046
product price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3514A
- Zoro # G404937046
- UPC # 781568100554
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 1.5hp,1725rpm,1ph,60hz,56/56h,3532lc,tef features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- DEUBLIN Union 1-14 UNS RH (257-000-003)
- PARKER Coupler Plug, Brass, 1/2 In. Pipe, 110 cfm (BH2F)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3406)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11318)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (L3609T)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3450 Nameplate RPM (L3608T)
- LEESON Capacitor Start Motor (110057.00)
- Baldor-Reliance Capacitor Start AC Motors