Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3513M, 1.5HP, 3450RPM, 1PH, 60HZ, 56/56H, 3528L, TEFC
Mfr # L3513M
Zoro # G404936070
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # L3513M
- Zoro # G404936070
- UPC # 781568100493
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 1.5hp,3450rpm,1ph,60hz,56/56h,3528l,tefc features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- GATES GlobalSpiral Couplings (20GS-20FJX XBULK)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (L3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- BALDOR-RELIANCE Baldor-Reliance Motor L3503-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3420L, TEFC (L3503-50)
- HOFFMAN 180001 115/230Vac Single Phase (180001)
- Baldor-Reliance General Purpose AC Motors