Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L3508T, .75HP, 1140RPM, 1PH, 60HZ, 143T, 3528LC, TEFC
Mfr # L3508T
Zoro # G204936119
product price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3508T
- Zoro # G204936119
- UPC # 781568100363
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, .75hp,1140rpm,1ph,60hz,143t,3528lc,tefc features: heavy guage steel frames ball bearings base is seam welded to frame snap action starting switch for reliability typical applications: general purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Valve Seat (51945)
- TITAN HOSE CLAMP ASSORTMENT 34PC (TL45348)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3406)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504M)
- BALDOR-RELIANCE Baldor-Reliance Motor WCL1408T, 3HP, 1725RPM, 1PH, 60HZ, 184TCZ, 3634LC, OPEN (WCL1408T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3513)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- ALLEN BRADLEY Servo Drive 2198H008ERS (2198-H008-ERS)
- Baldor-Reliance Capacitor Start AC Motors