Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L1320T, 2HP, 3450RPM, 1PH, 60HZ, 145T, 3528LC, OPEN, F1
Mfr # L1320T
Zoro # G704936060
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # L1320T
- Zoro # G704936060
- UPC # 781568101506
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 2hp,3450rpm,1ph,60hz,145t,3528lc,open,f1 features: copper windings rotors dynamically balanced ball bearings heavy guage steel frame construction typical applications: general purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 100 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER3/4-200RD-100)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.75 inch OD (5B34SD)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- DAYTON B195 V-Belt, 198" Outside Length, 21/32" Top Width, 1 Ribs (6A172)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3532Lc, Tefc, F (CL3514)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3513)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,140 Nameplate RPM (L3404)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3,450 Nameplate RPM (L3515T)
- BALDOR-RELIANCE Baldor-Reliance Motor L3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3532L, TEFC, F1, N (L3510-50)
- Baldor-Reliance Capacitor Start AC Motors