Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L1317-50, 2HP, 2850RPM, 1PH, 50HZ, 56, 3532L, OPEN, F1, N
Mfr # L1317-50
Zoro # G004936135
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
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
- Brand Baldor-Reliance
- MFR # L1317-50
- Zoro # G004936135
- UPC # 781568119907
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 2hp,2850rpm,1ph,50hz,56,3532l,open,f1,n features: windings tied each end at every slot for rigidity ball bearings high temperature insulation copper windings typical applications: suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- 15% on voltage.
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
- DURA-SURE TORQUE Timing Belt, S8M, 35 x 920mm PL, T115 (350-S8M-920)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- BALDOR-RELIANCE Baldor-Reliance Motor CL3514, 1.5HP, 1725RPM, 1PH, 60HZ, 56C, 3532LC, TEFC, F (CL3514)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (CL3405)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3503)
- BALDOR-RELIANCE Baldor-Reliance Motor L3351, .08HP, 1725RPM, 1PH, 60HZ, 42, 3310L, TEFC, F1 (L3351)
- BALDOR-RELIANCE Baldor-Reliance Motor L3513M, 1.5HP, 3450RPM, 1PH, 60HZ, 56/56H, 3528L, TEFC (L3513M)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1410T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17D11049)
- Baldor-Reliance Capacitor Start AC Motors