Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L1313-50, 1.5HP, 2850RPM, 1PH, 50HZ, 56, 3528L, OPEN, F1
Mfr # L1313-50
Zoro # G804936045
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L1313-50
- Zoro # G804936045
- UPC # 781568119884
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 1.5hp,2850rpm,1ph,50hz,56,3528l,open,f1 features: windings tied each end at every slot for rigidity ball bearings high temperature insulation copper windings typical applications: suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- 15% on voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-200-SS Two-Piece Clamping Collar (G2SC-200-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,140 Nameplate RPM (L3404)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3501)
- BALDOR-RELIANCE Baldor-Reliance Motor L3607, 1HP, 1140RPM, 1PH, 60HZ, 184, 3634L, TEFC, F1, N (L3607)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (L3502)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5UKF9)
- Baldor-Reliance General Purpose AC Motors